Buy more than* S$200* and get FREE SHIPPING

  • ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

Item.#
07126156
Package Qty.
1Set
Ship pack of
1
1,079.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Hose Length (m)
Pumping hose: 3.5
Tank Capacity (L)
2
Compatible Size (phi mm)
Attachment A1 (18 over 31), attachment A2 (32 over 45), attachment B1 (46 over 60), attachment B2 (61 over 76), clamp D1 (46 over 76)
Body Dimensions (Length x Width x Height) (mm)
320x205x210
Compatible Vehicle Model
For Mitsubishi vehicles
Set Contents
Brake breeder body (with dust cover) Attachment A1 / A2 / B1 / B2 / clamp D1 / attachment case (resin case)