Buy more than* S$200* and get FREE SHIPPING

  • ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

Item.#
07126183
Package Qty.
1Set
Ship pack of
1
969.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Hose Length (m)
Pumping hose: 3.5
Tank Capacity (L)
2
Compatible Size (phi mm)
Attachment A2 (32 over 45), attachment B1 (46 over 60), attachment B2 (61 over 76), clamp E1 (46 over 76)
Body Dimensions (Length x Width x Height) (mm)
320x205x210
Compatible Vehicle Model
For Subaru / Suzuki cars
Set Contents
Brake breeder body (with dust cover) attachment A2 / B1 / B2 / clamp E1 / attachment case (resin case)