Buy more than* S$200* and get FREE SHIPPING

  • BRAKE BLEEDER (MAIN UNIT ONLY)

BRAKE BLEEDER (MAIN UNIT ONLY)

Item.#
07126201
Package Qty.
1Set
Ship pack of
1
789.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Toyota, Nissan, Mitsubishi, Mazda, Daihatsu, Suzuki, Subaru, Isuzu, Daimler-Benz, BMW, OPEL, GM
Body Dimensions (Length x Width x Height) (mm)
320x205x210
Tank Capacity (L)
2
Hose Length (m)
Pumping hose: 3.5
Compatible Size (phi mm)
32-45
Set Contents
Brake breeder body (with dust cover) attachment A2 / Attachment case