Buy more than* S$200* and get FREE SHIPPING

  • Flexible extension bar
  • Flexible extension bar
  • Flexible extension bar

Flexible extension bar BES10-150

3.50 (2)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0141
2014 TRUSCO Published Page
2-0138, 2-0138
Torque Clamping Bolts (N / m [kgf-m])
9, 9
Weight (g)
50, 50
It is temporarily tighten only. Please do not put too much force on it. Do not use it to connect two or more.
Extension bar, Extension Bar
Outlet Corner (sq.)
6.3, 6.3
Overall Length L (mm)
150, 150
TRUSCO Part Number
373-2801, 373-2801
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
From Japan
On 2016-07-20 19:49:35
Such a tool is convenient in complicated structure. There is no loss if you have it.
This review is about item#07126271.
Loosen the screw with the angle that the arm does not enter
From Japan
On 2016-02-23 20:46:08
I bought it for loosening the screws with an angle that does not allow the arm to enter, but I bought it with the description that it is flexible, but because the repulsive power was hard and the flexible one I thought was a free type of soft type , I also wanted a description of the type in the explanatory note.
This review is about item#07126271.