Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible extension bar
  • Flexible extension bar
  • Flexible extension bar
  • Flexible extension bar

Flexible extension bar BES21-200

3.50 (2)
Item.#
07126271
Mfr.#
BES21-200
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0141
Weight (g)
110, 110
2014 TRUSCO Published Page
2-0138
Torque Clamping Bolts (N / m [kgf-m])
20, 20
Caution
This is only for temporary tightening.Be careful putting too much power. Please do not use when connected to two or more.
Type
Extension bar, Extension bar
TRUSCO Part Number
373-2819, 373-2819
Outlet Corner (sq.)
9.5, 9.5
Overall Length L (mm)
200, 200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2016-07-20 19:49:35
Such a tool is convenient in complicated structure. There is no loss if you have it.
This review is about item#07126271.
Loosen the screw with the angle that the arm does not enter
2
From Japan
On 2016-02-23 20:46:08
I bought it for loosening the screws with an angle that does not allow the arm to enter, but I bought it with the description that it is flexible, but because the repulsive power was hard and the flexible one I thought was a free type of soft type , I also wanted a description of the type in the explanatory note.
This review is about item#07126271.