Buy more than* S$200* and get FREE SHIPPING

  • Flanging Tool
  • Flanging Tool
  • Flanging Tool
  • Flanging Tool
  • Flanging Tool

Flanging Tool FV10

Item.#
07126287
Mfr.#
FV10
Package Qty.
1PC
Ship pack of
1
439.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sealing surface production tools for hot water supply stainless steel flexible pipe connection part.
2014 TRUSCO Published Page
2-1026, 2-1026
Dimension W (mm)
90, 90
Dimensions L (mm)
350, 350
TRUSCO Part Number
373-4358, 373-4358
2015 Trusco Published Pages
2 1122
Compatible Tube Diameter
Stainless steel flexible pipe: outside diameter phi. 13 / 20 (I except the spiral shape)., (I except the spiral shape) phi13 20 outer diameter: Stainless steel flexible pipe.
Dimension H (mm)
145, 145
Weight (kg)
3.7, 3.7