Buy more than* S$200* and get FREE SHIPPING

  • Flexible tube cutter
  • Flexible tube cutter
  • Flexible tube cutter

Flexible tube cutter FV20

4.00 (1)
Item.#
07126296
Mfr.#
FV20
Package Qty.
1PC
Ship pack of
1
78.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1099
Compatible Tube Diameter
Gas piping for stainless steel flexible pipe: nominal and 8A over 20A water supply hot water for stainless flexible pipe: nominal 13, 20 (except for the spiral shape), Stainless steel flexible pipes for gas piping: Nominal designation 8A to 20A Stainless steel flexible pipes for water and oil: Nominal designation 20 (excluding spiral shapes)
Dimension H (mm)
45, 45
Weight (g)
220, 220
Caution
Stainless steel flexible pipe use only, so please do not use for other purposes.
Application
Stainless steel flexible pipe cutting
2014 TRUSCO Published Page
2-1007
Dimension W (mm)
42, 42
Dimensions L (mm)
126, 126
TRUSCO Part Number
373-4366, 373-4366
Accessories
Blade with a piece for stainless steel flexible pipe, copper, resin pipe, Stainless steel flexible pipe, copper and resin for pipe replacement blade, comes with one piece
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In order to adjust the flexible pipe length to fit the size.
4
From Japan
On 2013-07-11 13:39:41
1. Since the basic performance has, I think that there is no problem as goods. 2. Burrs of the cut surface was easy out by the blade of out condition (because the level did not know).
This review is about item#07126296.