Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)

Flex socket spanner (12 square) FBS-10

4.67 (3)
Item.#
07126332
Mfr.#
FBS-10
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0322
Specification
Power fit
Dimension D2 (mm)
14, 14
Dimension S (mm)
10, 10
Weight (g)
66, 66
Caution
The joint section because it is weak in impact and the getting worse, please pays attention to inserting too much power.
2015 Trusco Published Pages
2 0330
Hole corner
12, 12
Dimension T (mm)
6, 6
Dimension D1 (mm)
22, 22
Dimensions L (mm)
180, 180
TRUSCO Part Number
373-4269, 373-4269
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-22 19:04:11
There are only KTC tools and can be used with confidence.
This review is about item#07126366.
Agricultural equipment repair
5
From Japan
On 2014-06-21 20:02:03
There is only KTC tool, it can be used with confidence.
This review is about item#07126366.
Motorcycle maintenance
5
From Japan
On 2013-11-15 16:17:39
I have not used it yet, but it is a good KTC feeling.
This review is about item#07126357.