Buy more than* S$200* and get FREE SHIPPING

  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)

Flex socket spanner (12 square) FBS-12

4.67 (3)
Item.#
07126341
Mfr.#
FBS-12
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0322
Specification
Power fit
Dimensions L (mm)
205, 205
TRUSCO Part Number
373-4277, 373-4277
Dimension D2 (mm)
17, 17
Caution
The joint section because it is weak in impact and the getting worse, please pays attention to inserting too much power.
2015 Trusco Published Pages
2 0330
Hole corner
12, 12
Dimension S (mm)
12, 12
Weight (g)
100, 100
Dimension T (mm)
6.5, 6.5
Dimension D1 (mm)
26, 26
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-22 19:04:11
There are only KTC tools and can be used with confidence.
This review is about item#07126366.
Agricultural equipment repair
5
From Japan
On 2014-06-21 20:02:03
There is only KTC tool, it can be used with confidence.
This review is about item#07126366.
Motorcycle maintenance
5
From Japan
On 2013-11-15 16:17:39
I have not used it yet, but it is a good KTC feeling.
This review is about item#07126357.