Buy more than* S$200* and get FREE SHIPPING

  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)
  • Flex socket spanner (12 square)

Flex socket spanner (12 square) FBS-17

4.67 (3)
Item.#
07126375
Mfr.#
FBS-17
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power
2014 TRUSCO Published Page
2-0322
Specification
Power fit
Dimension D2 (mm)
23, 23
Dimension S (mm)
17, 17
Weight (g)
200, 200
Caution
The joint section because it is weak in impact and the getting worse, please pays attention to inserting too much power.
2015 Trusco Published Pages
2 0330
Hole corner
12, 12
Dimension T (mm)
7, 7
Dimension D1 (mm)
36, 36
Dimensions L (mm)
250, 250
TRUSCO Part Number
373-4307, 373-4307
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-22 19:04:11
There are only KTC tools and can be used with confidence.
This review is about item#07126366.
Agricultural equipment repair
5
From Japan
On 2014-06-21 20:02:03
There is only KTC tool, it can be used with confidence.
This review is about item#07126366.
Motorcycle maintenance
5
From Japan
On 2013-11-15 16:17:39
I have not used it yet, but it is a good KTC feeling.
This review is about item#07126357.