Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. RATCHET HANDLE (SHORT FLEXIBLE)
  • 1/4
  • 1/4

1/4"sq. RATCHET HANDLE (SHORT FLEXIBLE)

Item.#
07126402
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
6.3
Dimension T (mm)
10
Dimensions L (mm)
80
Type
Swing Short
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling.
2014 TRUSCO Published Page
2-0148
Forwarding Angle (Degree)
10
Dimensions B (mm)
22
Weight (g)
130
TRUSCO Part Number
373-3190