Buy more than* S$200* and get FREE SHIPPING

  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt

Flex Head Socket, 12pt FBH1-12x14

5.00 (4)
Item.#
07126427
Mfr.#
FBH1-12x14
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0330
Hole corner
12, 12
Dimension D1 (mm)
17, 17
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-4218, 373-4218
Dimensions S1 x S2 (mm)
12x14, 12x14
Specification
Power Fit
Dimension D2 (mm)
20, 20
Dimensions A (mm)
6.5, 6.5
Weight (g)
160, 160
2014 TRUSCO Published Page
2-0322
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-16 00:21:43
Reliable quality. It seems that it will be used for a long time although it stretches a little. Although other sizes use other company's things, KTC is good with thin sockets.
This review is about item#07126411.
Motorcycle Maintenance
5
From Japan
On 2016-11-17 22:35:05
I knew for the first time that this tool is present, than the ratchet wrench, I can turn it faster, I can make texture only for KTC, because tools are lifelines, I will use it so as not to lose it.
This review is about item#7126463.
Tightening of compressor of air conditioner.
5
From Japan
On 2015-07-22 18:12:56
I do not loosen the part that Suzuki or Daihatsu car's straight ratchet does not enter with the exclusive item, because there are a lot of times that can not be locked, so it is 12 angles, so making is steady so I can use it without licking it. Finally I looked for it and bought it.
This review is about item#07126427.
Car maintenance
5
From Japan
On 2014-10-10 15:51:25
It is useful in places where "I can reach only with this".
This review is about item#07126411.