Buy more than* S$200* and get FREE SHIPPING

  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt
  • Flex Head Socket, 12pt

Flex Head Socket, 12pt FBH1-17x19

5.00 (4)
Item.#
07126454
Mfr.#
FBH1-17x19
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0330
TRUSCO Part Number
373-4242, 373-4242
Dimensions S1 x S2 (mm)
17x19, 17x19
Dimension D2 (mm)
26, 26
Dimensions A (mm)
7.5, 7.5
Weight (g)
250, 250
Specification
Power fit
2014 TRUSCO Published Page
2-0322, 2-0322
Hole corner
12
Dimension D1 (mm)
23.5, 23.5
Dimensions L (mm)
250, 250
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-16 00:21:43
Reliable quality. It seems that it will be used for a long time although it stretches a little. Although other sizes use other company's things, KTC is good with thin sockets.
This review is about item#07126411.
Motorcycle Maintenance
5
From Japan
On 2016-11-17 22:35:05
I knew for the first time that this tool is present, than the ratchet wrench, I can turn it faster, I can make texture only for KTC, because tools are lifelines, I will use it so as not to lose it.
This review is about item#7126463.
Tightening of compressor of air conditioner.
5
From Japan
On 2015-07-22 18:12:56
I do not loosen the part that Suzuki or Daihatsu car's straight ratchet does not enter with the exclusive item, because there are a lot of times that can not be locked, so it is 12 angles, so making is steady so I can use it without licking it. Finally I looked for it and bought it.
This review is about item#07126427.
Car maintenance
5
From Japan
On 2014-10-10 15:51:25
It is useful in places where "I can reach only with this".
This review is about item#07126411.