Buy more than* S$200* and get FREE SHIPPING

  • Flex Ball Joint
  • Flex Ball Joint
  • Flex Ball Joint

Flex Ball Joint BJF30

Item.#
07126506
Mfr.#
BJF30
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0143
Caution
Since the joint section is weak from shock and twist, do not put too much force., The joint section is weak against shocks, so be careful not to input excessive power
Weight (g)
170, 170
TRUSCO Part Number
383-5286, 383-5286
Dimensions D (mm)
29, 29
2014 TRUSCO Published Page
2-0140, 2-0140
Dimensions L (mm)
65, 65
Type
Ball joint, Ball joint
Outlet Corner (sq.)
12.7, 12.7