Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Ratchet handle
  • Flex Ratchet handle
  • Flex Ratchet handle

Flex Ratchet handle BR2F

5.00 (1)
Item.#
07126515
Mfr.#
BR2F
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
10, 10
2015 Trusco Published Pages
2 0150
Outlet Corner (sq.)
6.3, 6.3
Dimensions B (mm)
22, 22
Type
Kubifu, Pivoting
Type
Standard, Standard
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., As for the flex section, when power is inserted too much, job becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right please goes securely., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and
Specification
21st century version
2014 TRUSCO Published Page
2-0148, 2-0148
Dimension T (mm)
10, 10
Dimensions L (mm)
125, 125
Weight (g)
140, 140
TRUSCO Part Number
373-3173, 373-3173
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Angled nut. Tightening bolt
5
From Japan
On 2015-05-21 17:55:40
I think that this maker is reliable. I have it from the front but I think that the lock button got better and I got better with hands and it got easier to use. I am happy if the price is a bit cheaper
This review is about item#07126533.