Buy more than* S$200* and get FREE SHIPPING

  • Flex Ratchet handle
  • Flex Ratchet handle
  • Flex Ratchet handle
  • Flex Ratchet handle

Flex Ratchet handle BR3F

5.00 (1)
Item.#
07126533
Mfr.#
BR3F
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Forwarding Angle (Degree)
10, 10
TRUSCO Part Number
307-5532, 307-5532
2014 TRUSCO Published Page
2-0148
Dimension T (mm)
13.5, 13.5
Dimensions L (mm)
180, 180
Weight (g)
280, 280
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., As for the flex section, when power is inserted too much, job becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right please goes securely., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and
Specification
21st century version
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimensions B (mm)
33, 33
Type
Kubifu, Swing
Type
Standard, bobblehead
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Angled nut. Tightening bolt
5
From Japan
On 2015-05-21 17:55:40
I think that this maker is reliable. I have it from the front but I think that the lock button got better and I got better with hands and it got easier to use. I am happy if the price is a bit cheaper
This review is about item#07126533.