Buy more than* S$200* and get FREE SHIPPING

  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle

Long Flex Ratchet Handle BR2FL

4.00 (1)
Item.#
07126542
Mfr.#
BR2FL
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
21st century version
Forwarding Angle (Degree)
10
Dimensions B (mm)
22, 22
Weight (g)
170, 170
TRUSCO Part Number
373-3181, 373-3181
2014 TRUSCO Published Page
2-0148, 2-0148
Outlet Corner (sq.)
6.3, 6.3
Dimension T (mm)
10, 10
Dimensions L (mm)
190, 190
Type
Swing Long
2015 Trusco Published Pages
2 0150
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is excessive
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
bolt. Loosen tightening of nut etc
4
From Japan
On 2015-10-23 15:22:58
Equivalent products of other companies I am using it for over 10 years but recently I purchased this product because I was touched by the flex portion Recently I am satisfied with ease and it is only durability
This review is about item#07126551.