Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle

Long Flex Ratchet Handle BR3FL

4.00 (1)
Item.#
07126551
Mfr.#
BR3FL
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version
Type
Swing Long, Long swing
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
13.5, 13.5
Dimensions L (mm)
275, 275
Weight (g)
360, 360
TRUSCO Part Number
307-5541, 307-5541
2014 TRUSCO Published Page
2-0148
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
33, 33
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
bolt. Loosen tightening of nut etc
4
From Japan
On 2015-10-23 15:22:58
Equivalent products of other companies I am using it for over 10 years but recently I purchased this product because I was touched by the flex portion Recently I am satisfied with ease and it is only durability
This review is about item#07126551.