Buy more than* S$200* and get FREE SHIPPING

  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle
  • Long Flex Ratchet Handle

Long Flex Ratchet Handle BR4FL

4.00 (1)
Item.#
07126567
Mfr.#
BR4FL
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version
Dimensions B (mm)
39.5, 39.5
Weight (g)
870, 870
TRUSCO Part Number
307-5621, 307-5621
2014 TRUSCO Published Page
2-0149, 2-0149
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
18, 18
Dimensions L (mm)
375, 375
Type
Swing Long, Long swing
2015 Trusco Published Pages
2 0152
Outlet Corner (sq.)
12.7, 12.7
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is excessive
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
bolt. Loosen tightening of nut etc
4
From Japan
On 2015-10-23 15:22:58
Equivalent products of other companies I am using it for over 10 years but recently I purchased this product because I was touched by the flex portion Recently I am satisfied with ease and it is only durability
This review is about item#07126551.