Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench

Profit Tool Combination Wrench MS30-14

5.00 (1)
Item.#
07126646
Mfr.#
MS30-14
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Dimension D1 (mm)
29.5, 29.5
Dimensions L (mm)
200, 200
TRUSCO Part Number
383-8170, 383-8170
Rise Angle (degree)
11
Dimensions T1 (mm)
4.1, 4.1
Dimension D2 (mm)
20, 20
Dimension S (mm)
14, 14
Weight (g)
80, 80
2014 TRUSCO Published Page
2-0312, 2-0312
Dimensions T2 (mm)
7.5, 7.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive precision assembly
5
From Japan
On 2015-03-30 17:16:30
A tool that has discarded lavish meat. It makes me motivated by the construction of "offensive" that can only be used by humans who perfectly understand how to use the tools. I think that it is the ultimate tool depending on the user.
This review is about item#07126646.