Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench

Profit Tool Combination Wrench MS30-15

5.00 (1)
Item.#
07126655
Mfr.#
MS30-15
Package Qty.
1PC
Ship pack of
1
33.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
TRUSCO Part Number
383-8188, 383-8188
Rise Angle (degree)
10
Dimensions T1 (mm)
4.2, 4.2
Dimension D1 (mm)
32, 32
Dimensions L (mm)
215, 215
Weight (g)
90, 90
2014 TRUSCO Published Page
2-0312, 2-0312
Dimensions T2 (mm)
8, 8
Dimension D2 (mm)
21, 21
Dimension S (mm)
15, 15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive precision assembly
5
From Japan
On 2015-03-30 17:16:30
A tool that has discarded lavish meat. It makes me motivated by the construction of "offensive" that can only be used by humans who perfectly understand how to use the tools. I think that it is the ultimate tool depending on the user.
This review is about item#07126646.