Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench

Profit Tool Combination Wrench MS30-17

5.00 (1)
Item.#
07126664
Mfr.#
MS30-17
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Dimension D2 (mm)
24, 24
Dimension S (mm)
17, 17
Weight (g)
125, 125
2014 TRUSCO Published Page
2-0312
Dimensions T2 (mm)
9, 9
Dimensions T1 (mm)
4.3, 4.3
Dimension D1 (mm)
36, 36
Dimensions L (mm)
240, 240
TRUSCO Part Number
383-8196, 383-8196
Rise Angle (degree)
9, 9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive precision assembly
5
From Japan
On 2015-03-30 17:16:30
A tool that has discarded lavish meat. It makes me motivated by the construction of "offensive" that can only be used by humans who perfectly understand how to use the tools. I think that it is the ultimate tool depending on the user.
This review is about item#07126646.