Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench

Profit Tool Combination Wrench MS30-19

5.00 (1)
Item.#
07126673
Mfr.#
MS30-19
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Dimension D1 (mm)
40, 40
Dimensions L (mm)
260, 260
TRUSCO Part Number
383-8200, 383-8200
Rise Angle (degree)
9, 9
Dimensions T1 (mm)
4.5, 4.5
Dimension D2 (mm)
26.5, 26.5
Dimension S (mm)
19, 19
Weight (g)
155, 155
2014 TRUSCO Published Page
2-0312, 2-0312
Dimensions T2 (mm)
10, 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive precision assembly
5
From Japan
On 2015-03-30 17:16:30
A tool that has discarded lavish meat. It makes me motivated by the construction of "offensive" that can only be used by humans who perfectly understand how to use the tools. I think that it is the ultimate tool depending on the user.
This review is about item#07126646.