Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench
  • Profit Tool Combination Wrench

Profit Tool Combination Wrench MS30-8

5.00 (1)
Item.#
07126682
Mfr.#
MS30-8
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Dimensions T1 (mm)
2.5, 2.5
Dimension D1 (mm)
18, 18
Dimensions L (mm)
125, 125
TRUSCO Part Number
383-8218, 383-8218
Rise Angle (degree)
9, 9
Dimensions T2 (mm)
4.5, 4.5
Dimension D2 (mm)
11.5, 11.5
Dimension S (mm)
8, 8
Weight (g)
20, 20
2014 TRUSCO Published Page
2-0312
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive precision assembly
5
From Japan
On 2015-03-30 17:16:30
A tool that has discarded lavish meat. It makes me motivated by the construction of "offensive" that can only be used by humans who perfectly understand how to use the tools. I think that it is the ultimate tool depending on the user.
This review is about item#07126646.