Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PROFIT® TOOL COMBINATION WRENCH SET (5pcs.)

PROFIT® TOOL COMBINATION WRENCH SET (5pcs.)

5.00 (1)
Item.#
07126691
Package Qty.
1Set(5PCSet)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Case Dimensions (Length x Width x Height) (mm)
187x190x44
Set Contents
/ Profit tool combination wrench (MS30 over 8,10,12,13,14) / resin case
2014 TRUSCO Published Page
2-0312
Weight (g)
440
TRUSCO Part Number
383-9753
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During equipment maintenance
5
From Japan
On 2018-03-19 09:39:48
Basically it is made thinner than other tools so it is easy to use even in a narrow place. The strength when applying specified torque by hand is sufficient.
This review is about item#7126691.