Buy more than* S$200* and get FREE SHIPPING

  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH

PROFIT® TOOL BOX END WRENCH

Item.#
07126734
Package Qty.
1PC
Ship pack of
1
36.15 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
Dimension T (mm)
6.5
Dimension S (mm)
12
Weight (g)
60
2014 TRUSCO Published Page
2-0279
Dimensions D (mm)
18
Dimensions L (mm)
200
TRUSCO Part Number
373-6113