Buy more than* S$200* and get FREE SHIPPING

  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH

PROFIT® TOOL BOX END WRENCH

Item.#
07126743
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
Dimension T (mm)
7
Dimension S (mm)
13
Weight (g)
70
2014 TRUSCO Published Page
2-0279
Dimensions D (mm)
19
Dimensions L (mm)
210
TRUSCO Part Number
373-6121