Buy more than* S$200* and get FREE SHIPPING

  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH

PROFIT® TOOL BOX END WRENCH

Item.#
07126761
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
Weight (g)
90
Dimension T (mm)
8
Dimension S (mm)
15
2014 TRUSCO Published Page
2-0279
TRUSCO Part Number
373-6148
Dimensions D (mm)
22
Dimensions L (mm)
231