Buy more than* S$200* and get FREE SHIPPING

  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH

PROFIT® TOOL BOX END WRENCH

Item.#
07126786
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
TRUSCO Part Number
373-6164
Dimensions D (mm)
27
Dimensions L (mm)
270
2014 TRUSCO Published Page
2-0279
Dimension T (mm)
10
Dimension S (mm)
19
Weight (g)
120