Buy more than* S$200* and get FREE SHIPPING

  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH
  • PROFIT® TOOL BOX END WRENCH

PROFIT® TOOL BOX END WRENCH

Item.#
07126795
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
Dimensions L (mm)
155
TRUSCO Part Number
373-6172
Dimensions D (mm)
12
2014 TRUSCO Published Page
2-0279
Weight (g)
30
Dimension T (mm)
4.5
Dimension S (mm)
8