Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Open End Wrench
  • Profit Tool Open End Wrench
  • Profit Tool Open End Wrench

Profit Tool Open End Wrench S30-12

4.00 (1)
Item.#
07126822
Mfr.#
S30-12
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0311
2014 TRUSCO Published Page
2-0304, 2-0304
Dimension T (mm)
4.3, 4.3
Dimension S (mm)
12, 12
Weight (g)
53, 53
TRUSCO Part Number
383-8251, 383-8251
Rise Angle (degree)
25 (one side only), 25 (one side only)
Dimensions D (mm)
27, 27
Dimensions L (mm)
140, 140
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of bearing fixing nut
4
From Japan
On 2014-09-26 08:44:35
In the past, we had done various work with hand-held tools, but due to the structure of the object, we absolutely needed it and purchased it. I am satisfied with the feeling of use, but if you want a greed, it was full mark if it was a little thin. Since it is a KTC product, it is tightened up with confidence. ^ ^;
This review is about item#07126865.