Buy more than* S$200* and get FREE SHIPPING

  • Profit Tool Open End Wrench
  • Profit Tool Open End Wrench
  • Profit Tool Open End Wrench

Profit Tool Open End Wrench S30-19

4.00 (1)
Item.#
07126874
Mfr.#
S30-19
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0311
Weight (g)
125, 125
2014 TRUSCO Published Page
2-0304, 2-0304
Dimension T (mm)
5, 5
Dimension S (mm)
19, 19
Dimensions L (mm)
200, 200
TRUSCO Part Number
383-8307, 383-8307
Rise Angle (degree)
25 (one side only), 25 (one side only)
Dimensions D (mm)
40, 40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bearing tightening of fixing nut
4
From Japan
On 2014-09-26 08:44:35
Conventionally, had carried out a lot of ideas while working in a hand-held tool, on the structure of the object, it bought becomes absolutely necessary. A feeling of use has been satisfied is a good, but, speaking greed, there was in the perfect score if it is a little more thin. Since the KTC is a product with peace of mind has been tightened. ^^;
This review is about item#07126865.