Buy more than* S$200* and get FREE SHIPPING

  • Box End Wrench
  • Box End Wrench
  • Box End Wrench

Box End Wrench M27-8H

5.00 (3)
Item.#
07127163
Mfr.#
M27-8H
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0283
Dimension T (mm)
5, 5
Dimension S (mm)
8, 8
Weight (g)
40, 40
2014 TRUSCO Published Page
2-0277, 2-0277
Dimensions D (mm)
13, 13
Dimensions L (mm)
175, 175
TRUSCO Part Number
383-7751, 383-7751
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of brake flutes
5
From Japan
On 2018-01-11 22:07:11
I lightly licked the nut portion of the plug bleeder, Interruption of work. Purchase thinking that there is a necessity of a wrench that can be supported on the six sides as well. I firmly grasped the surface and I was able to work with confidence.
This review is about item#7127163.
Removing engine mounting bolts
5
From Japan
On 2015-09-22 11:41:48
Absolutely, in this place you do not want to lick you need tools from this hand. In the flare nut wrench, there is no size, it is a place where the hex socket on hand does not enter, so it is purchased without hesitation. I could purchase it cheaper than other net shops. Neighborhood home centers, car shops, and tool shops who had traveled over 5 houses were saved because there was no stock.
This review is about item#07127154.
Motorcycle maintenance
5
From Japan
On 2014-06-10 17:40:58
Because it is a 6-sided type, I bought it because it is hard to lick corners of bolts. It was good, but for the bolt I licked, the horn was too tight, and it did not fit. However, it is satisfying if it is a purpose.
This review is about item#07127145.