Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2"sq. CYLINDER HEAD BOLT SOCKET
  • 1/2
  • 1/2
  • 1/2

1/2"sq. CYLINDER HEAD BOLT SOCKET

5.00 (2)
Item.#
07127215
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Do not use with power tools as impact wrenches.
Weight (g)
700
Application
This is a dedicated wrench to be used for desorption of the engine cylinder head bolts. Having durability because of proper thickness of the socket portion and hardening.
Dimensions L (mm)
200
Dimension S (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine overhaul
5
From Japan
On 2016-10-12 20:15:32
As expected it was loose with a special tool, head bolt. It was cheap and saved.
This review is about item#7127224.
Removing the car's Het Bolt
5
From Japan
On 2016-06-15 18:09:16
It was very easy to use and was able to use with confidence
This review is about item#07127224.