Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. CYLINDER HEAD BOLT SOCKET
  • 1/2
  • 1/2
  • 1/2

1/2"sq. CYLINDER HEAD BOLT SOCKET

5.00 (2)
Item.#
07127224
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use with power tools as impact wrenches.
Dimensions L (mm)
95
Application
Dedicated tool for tighten and loosen of the head bolt during desorption of the engine cylinder head.
Dimension S (mm)
10
Weight (g)
130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine overhaul
5
From Japan
On 2016-10-12 20:15:32
As expected, we loose the special tool, head bolt one shot. Cheap and was saved.
This review is about item#7127224.
Hettoboruto removal of car
5
From Japan
On 2016-06-15 18:09:16
It was safe to use very easy to use
This review is about item#07127224.