Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/2"sq. CYLINDER HEAD BOLT SOCKET
  • 1/2
  • 1/2
  • 1/2

1/2"sq. CYLINDER HEAD BOLT SOCKET

Item.#
07127233
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension S (mm)
10
Weight (g)
160
Caution
Do not use with power tools as impact wrenches.
Dimensions L (mm)
105