Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2"sq. CYLINDER HEAD BOLT SOCKET
  • 1/2
  • 1/2
  • 1/2

1/2"sq. CYLINDER HEAD BOLT SOCKET

Item.#
07127242
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension S (mm)
8
Weight (g)
140
Caution
Do not use with power tools as impact wrenches.
Dimensions L (mm)
80