Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. CYLINDER HEAD BOLT SOCKET
  • 1/2
  • 1/2
  • 1/2

1/2"sq. CYLINDER HEAD BOLT SOCKET

Item.#
07127251
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension S (mm)
8
Weight (g)
150
Caution
Do not use with power tools as impact wrenches.
Dimensions L (mm)
90