Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylinder Head Bolt Wrench Set
  • Cylinder Head Bolt Wrench Set
  • Cylinder Head Bolt Wrench Set
  • Cylinder Head Bolt Wrench Set

Cylinder Head Bolt Wrench Set HBD35-8

5.00 (4)
Item.#
07127391
Mfr.#
HBD35-8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for power tools as impact wrenches., Do not use for power tools as impact wrenches., Do not use for power tools as impact wrenches.
Outlet Corner (sq.)
12.7, 12.7
Dimension S (mm)
8, 8
Purpose
Dedicated too for tighten and loosen of the head bolt during desorption of the engine cylinder head., Dedicated too for tighten and loosen of the head bolt during desorption of the engine cylinder head., Dedicated too for tighten and loosen of the head bolt during desorption of the engine cylinder head.
Dimensions L (mm)
100, 100
Weight (g)
115, 115
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tanto head bolt used for desorption
5
From Japan
On 2018-03-01 07:29:59
Stone KTC It is easy to use and has a sense of stability with the texture that it felt.
This review is about item#07127391.
Car maintenance
5
From Japan
On 2016-01-23 13:02:08
I used it for the Daihatsu KF engine head bolt, it is securely torque-hung.
This review is about item#07127391.
Head bolt desorption
5
From Japan
On 2015-12-10 15:49:24
After all it is tough if it is not double hexagon (^ ^ ;; it is stable KTC and I will buy it again if it breaks
This review is about item#07127391.
Toyota 1ZZ engine head detaching work
5
From Japan
On 2014-03-17 13:44:15
Truly made by KTC! I was able to work safely with a fitting fit!
This review is about item#07127382.