Buy more than* S$200* and get FREE SHIPPING

  • Baby driver (cross)
  • Baby driver (cross)
  • Baby driver (cross)

Baby driver (cross) BAD-0

5.00 (1)
Item.#
07127416
Mfr.#
BAD-0
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0357
Dimension l (mm)
75, 75
Blade Shape
+
Dimensions L (mm)
120, 120
Weight (g)
10, 10
TRUSCO Part Number
373-2690, 373-2690
2015 Trusco Published Pages
2 0365
Tip Size (#)
0, 0
Dimensions D (mm)
11, 11
Dimension d (mm)
3, 3
Type
cross, Cross
Type
driver, Driver
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Balance and assembly of precision parts
5
From Japan
On 2015-01-07 20:55:15
Such a thing.
This review is about item#07127416.