Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Baby driver (minus)
  • Baby driver (minus)
  • Baby driver (minus)

Baby driver (minus) BAD-50

4.50 (8)
Item.#
07127425
Mfr.#
BAD-50
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (hard)
2014 TRUSCO Published Page
2-0357
Dimensions a (mm)
0.4, 0.4
Dimension d (mm)
3, 3
Weight (g)
10, 10
Dimensions b (mm)
3, 3
Dimensions L (mm)
95, 95
2015 Trusco Published Pages
2 0365
Dimensions D (mm)
11, 11
Blade Shape
-
Type
minus, Minus
Type
driver, Driver
Dimension l (mm)
50, 50
TRUSCO Part Number
373-2703, 373-2703
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2018-04-11 19:50:27
There is a difference between the posted photo and the real thing. Although it can not be helped because it purchased with just judgment of a photograph without checking the size, please put the same item. The dimensions stated are correct.
This review is about item#7127425.
Motorcycle maintenance
5
From Japan
On 2016-06-09 22:42:49
Since the thing which used was damaged by excessive use, additional purchase.
This review is about item#07127425.
Maintenance work
5
From Japan
On 2016-02-15 15:10:40
It is strong and easy to use. I bought it again because I lost it which I was using so far.
This review is about item#07127425.
Adjustment of motorcycle cab
5
From Japan
On 2015-11-04 18:47:00
I think that there is no noticeable change in performance, but since the price was the same as KTC even though it is compared with other products, we purchased it so it will be appreciated if you can offer KTC at a cheap price in the future
This review is about item#07127425.
Car maintenance
5
From Japan
On 2015-09-19 21:17:48
Convenient. It is useful for various fine tasks.
This review is about item#07127434.
Precision Machine Adjustment
5
From Japan
On 2015-09-11 14:20:39
Even though I used it a little inconveniently, I fell in love with the robustness of the cutting edge at all. Kusaki KTC!
This review is about item#07127425.
Electric appliances maintenance etc.
4
From Japan
On 2015-04-07 09:51:59
I have moderate length and I use it for detailed work.
This review is about item#07127425.
Balance and assembly of precision parts
5
From Japan
On 2015-01-07 20:53:46
It will be such a thing.
This review is about item#07127434.