Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Tensioner Wrench

Belt Tensioner Wrench ATE175

5.00 (1)
Item.#
07127452
Mfr.#
ATE175
Package Qty.
1Set
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Special tool to move the tensioner to the loosening direction when changing the belt of cars with auto tensioner type drive belts (1 type)., Exclusive tool for loosening the tensioner when replacing belts used in vehicles that are fitted with auto tension type drive belts(with 1 belt only)
Overall Length (mm)
510, 510
Compatible
Normal passenger cars from domestic light car, especially effective in one-box car (FF vehicles)., Passenger cars, the effective one-box car (FF vehicles) especially from domestic light car.
Weight (kg)
1, 1
Set Contents
Belt tensioner wrench (AE107 over 500), dedicated socket 14/17 / 19mm (AE107 over 14W, 17W, 19W), 9.5sq. Drive (AE107 over 3A), Belt tensioner wrench (AE107-500), a dedicated socket 14 17 19mm (AE107-14W, 17W, 19W), 9.5sq. Drives (AE107-3A)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When auto tensioner type belt is exchanged
5
From Japan
On 2011-06-19 17:30:54
There is a car which can not be exchanged for a belt without this tool and it is a necessary item.
This review is about item#07127452.