Buy more than* S$200* and get FREE SHIPPING

  • Belt Tensioner Wrench Socket
  • Belt Tensioner Wrench Socket
  • Belt Tensioner Wrench Socket

Belt Tensioner Wrench Socket AE107-17W

Item.#
07127477
Mfr.#
AE107-17W
Package Qty.
1PC
Ship pack of
1
13.84 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
24, 24
Dimension d (mm)
13, 13
Dimensions L (mm)
26, 26
Compatible
Belt tensioner wrench set (ATE175) for spare parts, Belt tensioner wrench set (ATE175) for spare parts
Dimension S (mm)
17, 17
Dimension H (mm)
9, 9
Weight (g)
40, 40