Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. EXCUSIVE SOCKET 19mm FOR ATE175
  • 3/8
  • 3/8

3/8"sq. EXCUSIVE SOCKET 19mm FOR ATE175

Item.#
07127486
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
26
Dimension d (mm)
13
Dimensions L (mm)
26
Compatible
Belt tensioner wrench set (ATE175) for spare parts
Dimension S (mm)
19
Dimension H (mm)
9
Weight (g)
40