Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Hook Tool
  • Belt Hook Tool
  • Belt Hook Tool

Belt Hook Tool AE108

5.00 (3)
Item.#
07127504
Mfr.#
AE108
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Replacement of engine belt, raising and guiding of wire, piping., Replacement of engine belt, raising and guiding of wire, piping., Replacement of engine belt, raising and guiding of wire, piping.
Dimensions D (mm)
34, 34
Dimensions L (mm)
660, 660
Others
It is easy to use more when I use a set belt tensioner wrench and (ATE175) to exchange work auto tensioner drive belt (one type).
Dimension l (mm)
540, 540
Dimension d (mm)
6, 6
Weight (g)
200, 200
Compatible
Mainly of domestic and import vehicles for passenger cars V-belt and V-ribbed belt (7 or more mountains), Mainly V-ribbed belt and V-belt for passenger cars of foreign and domestic vehicles (7 or more peaks)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When replacing belt
5
From Japan
On 2018-03-22 20:32:46
If there is this and there is not it, the contents of work change dramatically. Although I worried a little about which to do with other cheap goods, I feel that it is the correct answer at KTC.
This review is about item#7127504.
Fan belt exchange
5
From Japan
On 2013-02-18 20:23:54
I bought it for the belt exchange of Prado but I did not even use it (^ _ ^;) 1 I think that it is an indispensable item for a real car. Because belt exchange is frequent at vehicle inspection etc. Frequent next time to be active I think there is no mistake
This review is about item#07127504.
I use it for belt exchange of a cab type car
5
From Japan
On 2011-06-19 17:19:56
It is handy since it can be done from all over when changing the belt.
This review is about item#07127504.