Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, Grip Coated
  • Pliers, Grip Coated
  • Pliers, Grip Coated

Pliers, Grip Coated SPD-150C

4.50 (2)
Item.#
07127531
Mfr.#
SPD-150C
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0530, 2-0530
Nominal Dimension (mm)
150, 150
Weight (g)
215, 215
2015 Trusco Published Pages
2 0549
Cleavable Wire Diameter (phi mm)
Iron wire: 2.15, Iron wire: 2.15
Dimensions L (mm)
165, 165
TRUSCO Part Number
373-8345, 373-8345
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wire cutting
4
From Japan
On 2018-02-19 23:23:06
Excellent sharpness! ! It is satisfactory to purchase because you can grasp the wire tightly with the tip of pliers.
This review is about item#38742042.
Do-it-yourself
5
From Japan
On 2017-09-03 10:04:55
If it is a tool of KTC, even if the price is somewhat higher, I can certainly achieve the purpose and I purchased it as it would be a long time to be used and become a my tool of attachment I am glad that it was still KTC
This review is about item#7127531.