Buy more than* S$200* and get FREE SHIPPING

  • Pliers, Grip Coated
  • Pliers, Grip Coated
  • Pliers, Grip Coated

Pliers, Grip Coated SPD-200C

5.00 (1)
Item.#
07127556
Mfr.#
SPD-200C
Package Qty.
1PC
Ship pack of
1
48.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0530
Nominal Dimension (mm)
200, 200
Weight (g)
375, 375
2015 Trusco Published Pages
2 0549
Cleavable Wire Diameter (phi mm)
Iron wire: 3.4, Iron wire: 3.4
Dimensions L (mm)
215, 215
TRUSCO Part Number
373-8388, 373-8388
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-09-03 10:04:55
If it is a tool of KTC, even if the price is somewhat higher, I can certainly achieve the purpose and I purchased it as it would be a long time to be used and become a my tool of attachment I am glad that it was still KTC
This review is about item#7127531.