Buy more than* S$200* and get FREE SHIPPING

  • Wheel Cap Wrench
  • Wheel Cap Wrench
  • Wheel Cap Wrench

Wheel Cap Wrench AH101

5.00 (1)
Item.#
07127583
Mfr.#
AH101
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of automobile wheel cap, Removal of automobile wheel cap, Removal of automobile wheel cap, Removal of car wheel cap.
Dimension l (mm)
215, 215
Dimensions a (mm)
1.3, 1.3
Weight (g)
200, 200
Dimensions b (mm)
20, 20
Dimensions D (mm)
40, 40
Dimensions L (mm)
350, 350
Application
Removal of car wheel cap.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Substitution for studless etc.
5
From Japan
On 2014-11-17 20:00:41
I used it for the first time today, but there is no problem at all. It is easy to use with one hand without the need for force. It will be fun to remove the cap from now.
This review is about item#07127583.