Buy more than* S$200* and get FREE SHIPPING

  • Wheel Nut Socket
  • Wheel Nut Socket
  • Wheel Nut Socket

Wheel Nut Socket B38Z-17H

5.00 (5)
Item.#
07127592
Mfr.#
B38Z-17H
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Withstand load is low because it is made for wheel nut., Withstand load is low because it is made for wheel nut., Withstand load is low because it is made for wheel nut., Since it is made only for the wheel nut it has a lower load bear.
Dimention D2 (phi mm)
22, 22
Weight (g)
200, 200
Dimention D1 (phimm)
24, 24
Outlet Corner (sq.)
12.7, 12.7
Dimensions L (mm)
100, 100
Dimension H (mm)
22, 22
Dimension S (mm)
17, 17
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For car tire replacement
5
From Japan
On 2017-05-15 10:49:42
Purchase for car tire replacement; Although truly [KTC]'s things are a bit expensive, you can use it with confidence.
This review is about item#7127601.
Maintenance of cars
5
From Japan
On 2016-12-05 05:09:40
Even though it is somewhat maniac size, I am satisfied with the product setting. KTC highest!
This review is about item#07127592.
Tire exchange
5
From Japan
On 2016-04-20 17:37:31
It is exactly the size for exchanging the wheel, it is a KTC product that I like and likes
This review is about item#07127592.
Installation and detachment of lock nut
5
From Japan
On 2014-12-28 13:19:44
Because it is a special size wheel nut, we have searched almost without any shops and we arrived here at the time we were forced to rotate at 23 mm for a while, but of course it is easy to work with size matching and there is no worry of licking
This review is about item#07127626.
For tire change
5
From Japan
On 2014-11-13 18:01:23
I will use the spring winter which I used for exchanging tires on Saturday immediately, so it is cheaper to buy a tool yourself
This review is about item#07127601.