Buy more than* S$200* and get FREE SHIPPING

  • The Torque Wrench Exclusive for Wheel Nuts
  • The Torque Wrench Exclusive for Wheel Nuts
  • The Torque Wrench Exclusive for Wheel Nuts

The Torque Wrench Exclusive for Wheel Nuts WCMPA103

4.50 (4)
Item.#
07127635
Mfr.#
WCMPA103
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Follow the specified torque by manufacturer. Socket wrench is sold separately. , Follow the specified torque by manufacturer. Socket wrench is sold separately. , Follow the specified torque by manufacturer. Socket wrench is sold separately. , Use after confirming the manufacturers' torque specification Socket wrenches are sold separately.
Setting Torque (Nm)
103, 103
Overall Length (mm)
423, 423
Purpose
Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single purpose type torque wrench exclusive for automotive wheel nuts Suitable for right-turn tightening direction only. (Does not apply to the reversed type screw) Toyota and Daihatsu vehicles
Outlet Corner (sq.)
12.7, 12.7
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Retightening the tire
5
From Japan
On 2016-02-04 14:46:20
Though I could only deal with right-handed screws, what I used before can be handled in either direction with a ratchet style. Since the socket can also be locked, workability is very good as there is no worry of coming out during work.
This review is about item#07127635.
Escaping the summer, winter tires
5
From Japan
On 2009-04-17 20:48:12
Due to the over torque, breakage of the bolt triggered the purchase. I will teach you in a good place not to close any more, so I can really trust it. However, I think that it does not need power if the reach is a little longer. For those who exchange tires on their own, it is absolutely recommended.
This review is about item#07127635.
Tightening of tire wheel bolt after inspection, inspection and maintenance.
3
From Japan
On 2009-02-21 09:06:32
Very easy to use and reliable. It is convenient if you can adjust the torque in 3 steps.
This review is about item#07127635.
Automobile inspection and maintenance work
5
From Japan
On 2008-12-13 09:41:18
Very easy to use. Workability is good.
This review is about item#07127635.